Skip to content Skip to navigation menu
Spin-On Fuel Filter

DBL7739

Spin-On Fuel Filter
Item #110960319
  • 4.25 in Outside Diameter
  • Full-Flow
  • 1 1/8-16 UN Thread Size
  • Spin-On Style
Spin-On Fuel Filter
    Shipment Options
  • 4.25 in Outside Diameter
  • Full-Flow
  • 1 1/8-16 UN Thread Size
  • Spin-On Style
Gasket ID (mm) 90.6
Gasket ID (in) 3.57
Efficiency Test Std ISO 4548-12
Media Brand Synteq™
Length (in) 10.31
Length 10.31 in, 262 mm
Collapse Burst (in) 10.3
Length (mm) 262
Gasket OD (in) 3.91
Gasket OD (mm) 99.2
Collapse Burst (mm) 149
Media Type Synteq
Outer Diameter (mm) 108
O.D. 4.25 in, 108 mm
Thread Size 1 1/8-16 UN
Outer Diameter (in) 4.25
Efficiency 99% 15 micron
Style Spin-On
Type Full-Flow
Gasket I.D. 3.57 in, 90.6 mm
Gasket O.D. 3.91 in, 99.2 mm
Collapse Burst 149.39 psi, 10.3 bar
Weight 2.5 LB
EAN or UPC 7423301046998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison