
- 5.51 in Outside Diameter
- Cartridge Style
Outer Diameter (mm) | 140 |
Media Type | Synthetic |
Inner Diameter (in) | 2.51 |
Outer Diameter (in) | 5.51 |
I.D. | 2.51 in, 63.7 mm |
Length (in) | 15.75 |
O.D. | 5.51 in, 140 mm |
Filter Series | FIK |
Length | 15.75 in, 400 mm |
Collapse Burst (mm) | 145 |
Efficiency Beta 1000 | 7 micron |
Length (mm) | 400 |
Efficiency Beta | 7 Micron @ Beta 1000 |
Inner Diameter (mm) | 63.7 |
Collapse Burst (in) | 10 |
Series | FIK |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 5.595 LB |
EAN or UPC | 742330122150 |
