Skip to content Skip to navigation menu


P550849

Cartridge Fuel Filter

Item #101407489
each
    Shipment Options

Product details

  • 4.21 in Outside Diameter
  • Water Separator Type
  • Cartridge Style

Specifications

Length (in) 6.76
O.D. 4.21 in, 107 mm
Overall Length (in) 7.03
Inner Diameter (mm) 16.8
I.D. 0.66 in, 16.8 mm
Type Water Separator
Length (mm) 171.7
Outer Diameter (in) 4.21
Media Type Cellulose, Meltblown
Overall Length 7.03 in, 178.6 mm
Outer Diameter (mm) 107
Efficiency Test Std SAE J1985
Inner Diameter (in) 0.66
Efficiency 99% 7 micron
Emulsified H2O Efficiency 95 Percent
Length 6.76 in, 171.7 mm
Overall Length (mm) 178.6
Style Cartridge
Weight 0.7 LB
EAN or UPC 742330195383
Close Compare List Open Compare List Toggle

Product Comparison