Product details
- 3.66 in Outside Diameter
- Secondary Type
- M20 x 1.5 Thread Size
- Spin-On Style
Specifications
Length (mm) | 174 |
Style | Spin-On |
Media Type | Meltblown |
Gasket ID (in) | 2.44 |
Efficiency 99.9% | 7 micron |
Thread Size | M20 x 1.5 |
Length (in) | 6.85 |
Length | 6.85 in, 174 mm |
Outer Diameter (mm) | 93 |
Gasket OD (in) | 2.83 |
Type | Secondary |
Efficiency Test Std | SAE J1985 |
Outer Diameter (in) | 3.66 |
Gasket O.D. | 2.83 in, 72 mm |
Gasket I.D. | 2.44 in, 62 mm |
Gasket OD (mm) | 72 |
Gasket ID (mm) | 62 |
O.D. | 3.66 in, 93 mm |
Weight | 1.3 LB |
EAN or UPC | 742330197479 |