Product details
- 4.66 in Outside Diameter
- Water Separator Type
- 1 1/4-12 UN Thread Size
- Spin-On Style
Specifications
Gasket O.D. | 4.33 in, 110 mm |
Thread Size | 1 1/4-12 UN |
Length (mm) | 311 |
Efficiency 99% | 10 micron |
Gasket ID (mm) | 98 |
Media Type | Cellulose, Meltblown |
Gasket OD (mm) | 110 |
Gasket OD (in) | 4.33 |
O.D. | 4.66 in, 118.4 mm |
Length | 12.24 in, 311 mm |
Efficiency Test Std | SAE J1985 |
Gasket ID (in) | 3.86 |
Type | Water Separator |
Emulsified H2O Efficiency | 95 Percent |
Outer Diameter (mm) | 118.4 |
Style | Spin-On |
Outer Diameter (in) | 4.66 |
Length (in) | 12.24 |
Gasket I.D. | 3.86 in, 98 mm |
Weight | 3.3 LB |
EAN or UPC | 742330200391 |