Skip to content Skip to navigation menu


P550939

Spin-On Fuel Filter

Item #101482880
each
    Shipment Options

Product details

  • 3.66 in Outside Diameter
  • Full-Flow
  • 3/4-16 UN Thread Size
  • Spin-On Style

Specifications

Outer Diameter (in) 3.66
Efficiency Test Std ISO 16889
O.D. 3.66 in, 93 mm
Bypass Valve Setting HR (BAR) 15 bar
Outer Diameter (mm) 93
Gasket OD (in) 2.83
Gasket OD (mm) 72
Length (mm) 86
Bypass Valve Setting LR (PSI) 12 psi
Length 3.39 in, 86 mm
Anti-Drainback Valve Yes
Bypass Valve Setting HR (PSI) 1 psi
Length (in) 3.39
Thread Size 3/4-16 UN
Gasket ID (in) 2.44
Bypass Valve Setting LR (BAR) 0.8 bar
Gasket ID (mm) 62
Media Type Cellulose
Efficiency 99% 40 micron
Bypass Valve Setting LR 11.6 psi, 0.8 bar
Bypass Valve Setting HR 14.5 psi, 1 bar
Gasket O.D. 2.83 in, 72 mm
Bypass Valve Yes
Type Full-Flow
Gasket I.D. 2.44 in, 62 mm
Style Spin-On
Weight 0.9 LB
EAN or UPC 742330200728
Close Compare List Open Compare List Toggle

Product Comparison