Skip to content Skip to navigation menu
Coolant Filter

P551008

Coolant Filter
Item #102281519
  • 1.77 in Inside Diameter
  • 3.66 in Outside Diameter
Coolant Filter
    Shipment Options
  • 1.77 in Inside Diameter
  • 3.66 in Outside Diameter
Inner Diameter (in) 1.77
Length 5.96 in, 151.5 mm
Efficiency 99% 50 micron
Primary Application DETROIT DIESEL A4722030255
Length (mm) 151.5
O.D. 3.66 in, 93 mm
Outer Diameter (in) 3.66
Length (in) 5.96
Outer Diameter (mm) 93
Inner Diameter (mm) 45
I.D. 1.77 in, 45 mm
Efficiency Test Std SAE J1985
Weight 0.48 LB
EAN or UPC 742330962886
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison