Product details
- 4.22 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
Specifications
Gasket O.D. | 3.48 in, 88.4 mm |
O.D. | 4.22 in, 107.3 mm |
Type | Water Separator |
Length | 9.6 in, 243.8 mm |
Outer Diameter (in) | 4.22 |
Gasket ID (mm) | 80.4 |
Length (mm) | 243.8 |
Thread Size | 1-14 UN |
Efficiency Test Std | ISO 19438 |
Length (in) | 9.6 |
Outer Diameter (mm) | 107.3 |
Gasket ID (in) | 3.17 |
Style | Spin-On |
Gasket I.D. | 3.17 in, 80.4 mm |
Emulsified H2O Efficiency | 95 Percent |
Efficiency 99% | 30 micron |
Gasket OD (mm) | 88.4 |
Gasket OD (in) | 3.48 |
Weight | 2.3 LB |
EAN or UPC | 742330201732 |