Skip to content Skip to navigation menu


P551311

FUEL FILTER, SPIN-ON

Item #101929117
each
    Shipment Options

Product details

  • 9.13 Length (in)

Specifications

Gasket OD (mm) 72
Length (mm) 232
Efficiency Test Std SAE J1858
Gasket ID (mm) 62
Type Secondary
Collapse Burst (mm) 100
Gasket OD (in) 2.83
Outer Diameter (in) 3.66
Efficiency 99% 3 MICRON
Thread Size 1-14 UN
Outer Diameter (mm) 93
Gasket ID (in) 2.44
Style Spin-On
Collapse Burst (in) 6.9
Length (in) 9.13
Weight 1.5 LB
EAN or UPC 742330087244
Close Compare List Open Compare List Toggle

Product Comparison