Product details
- 4.29 in Outer Diameter
- Spin-On
- Water Separator
- 1-14 UN Thread Size
Specifications
Gasket OD (in) | 4.02 |
Outer Diameter (mm) | 109 |
Gasket I.D. | 3.59 in, 91.2 mm |
Bowl Thread | 3 1/8-10 UN |
Gasket ID (mm) | 91.2 |
Gasket OD (mm) | 102.1 |
Gasket ID (in) | 3.59 |
Outer Diameter (in) | 4.29 |
Length | 5.04 in, 128 mm |
Efficiency 90% | 30 MICRON |
Thread Size | 1-14 UN |
Style | Spin-On |
Length (in) | 5.04 |
Efficiency Test Std | ISO 4402/11171 |
Type | Water Separator |
Length (mm) | 128 |
Gasket O.D. | 4.02 in, 102.1 mm |
Weight | 1.9 LB |
EAN or UPC | 742330985113 |