Product details
- 3.66 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On Style
Specifications
Gasket ID (in) | 3.01 |
Thread Size | 1-14 UN |
Style | Spin-On |
Outer Diameter (mm) | 93 |
Type | Water Separator |
Length | 4.17 in, 106 mm |
Efficiency Test Std | ISO 4402/11171 |
Gasket ID (mm) | 76.5 |
Outer Diameter (in) | 3.66 |
Media Type | Cellulose, Meltblown |
Gasket O.D. | 3.54 in, 90 mm |
O.D. | 3.66 in, 93 mm |
Length (in) | 4.17 |
Bowl Thread | 1 1/4-10 UN |
Efficiency 95% | 10 micron |
Length (mm) | 106 |
Gasket OD (mm) | 90 |
Gasket I.D. | 3.01 in, 76.5 mm |
Gasket OD (in) | 3.54 |
Weight | 1.24 LB |
EAN or UPC | 742330983768 |