Product details
- 4.23 in Outside Diameter
- Water Separator Type
- 1-14 UN Thread Size
- Spin-On with Bowl Thread Style
Specifications
Outer Diameter (mm) | 107.5 |
Length | 5.77 in, 146.5 mm |
Thread Size | 1-14 UN |
Style | Spin-On with Bowl Thread |
O.D. | 4.23 in, 107.5 mm |
Media Brand | Synteq™ |
Gasket O.D. | 3.48 in, 88.4 mm |
Bowl Thread | M92 x 3 |
Outer Diameter (in) | 4.23 |
Type | Water Separator |
Efficiency Test Std | ISO 19438 |
Gasket ID (in) | 3.17 |
Length (in) | 5.77 |
Efficiency 99% | 10 micron |
Gasket OD (in) | 3.48 |
Gasket ID (mm) | 80.4 |
Length (mm) | 146.5 |
Gasket I.D. | 3.17 in, 80.4 mm |
Gasket OD (mm) | 88.4 |
Weight | 0.0 LB |
EAN or UPC | 742330988220 |