Product details
- 3.15 in Outer Diameter
- Spin-On
- Water Separator
- M94 x 3 Thread Size
Specifications
Length | 6.3 in, 160 mm |
Type | Water Separator |
Emulsified H2O Efficiency | 96% |
Length (mm) | 160 |
Outer Diameter (in) | 3.15 |
Length (in) | 6.3 |
Outer Diameter (mm) | 80 |
Style | Spin-On |
Thread Size | M94 x 3 |
Efficiency 99% | 4 MICRON |
Weight | 0.784 LB |
EAN or UPC | 742330983539 |