- SAE-16 Inlet Size
- SAE-16 Outlet Size
Bypass Valve | NO |
Outlet Size | SAE-16 |
Height | 4.29 in, 109 mm |
Height (mm) | 109 |
Height (in) | 4.29 |
Width (mm) | 114 |
Family Name | Engine Cylinder Head Assembly |
Width | 4.49 in, 114 mm |
Width (in) | 4.49 |
Inlet Size | SAE-16 |
Weight | 2.21 LB |
EAN or UPC | 742330174609 |