Product details
- 1.77 in Outside Diameter
- Cartridge Style
description
- Elements for high pressure filters provide protection for individual components. Select elements based on series of head, length of selected bowl and micron rating required to protect the downstream component. Synthetic media provides superior protection and is available in a wide range of micron ratings.
features
- Advanced pleat pack design provides premium protection for equipment, superior performance in demanding applications
- Unmatched dirt-holding capacity – extended filter life
- High efficiency media grades – superior system protection
Specifications
Inner Diameter (in) | 0.96 |
Efficiency Beta | 4 Micron @ Beta 1000 |
Overall Length (in) | 8.18 |
Media Type | Synthetic |
DT Part No. | DT-9020-8-2UM |
Outer Diameter (mm) | 45 |
Outer Diameter (in) | 1.77 |
Seal Material | Viton |
Collapse Burst (mm) | 249 |
Element Description | Hydraulic Cartridge |
Filter Series | HPK02, W440, FPK02 |
Inner Diameter (mm) | 24.4 |
Collapse Burst (in) | 17.2 |
Overall Length (mm) | 207.8 |
Efficiency Beta 1000 | 4 micron |
Style | Cartridge |
Weight | 0.5 LB |
EAN or UPC | 742330174913 |