Skip to content Skip to navigation menu
Cartridge Fuel Filter

P566270

Cartridge Fuel Filter
Item #100720091
  • 3.85 in Outside Diameter
  • Cartridge Style
Cartridge Fuel Filter
    Shipment Options
  • 3.85 in Outside Diameter
  • Cartridge Style
Element Description Hydraulic Cartridge
Overall Length (mm) 235.7
Overall Length (in) 9.28
I.D. 1.61 in, 40.8 mm
Efficiency Beta 5 Micron @ Beta 1000
Outer Diameter (in) 3.85
Collapse Burst (in) 10.3
Inner Diameter (mm) 40.8
Media Type Synthetic
Primary Application SCHROEDER KZ1
Inner Diameter (in) 1.61
O.D. 3.85 in, 97.9 mm
Efficiency Beta 1000 5 micron
Collapse Burst (mm) 149
Seal Material Viton
Filter Series WL15, WL16, W451
Outer Diameter (mm) 97.9
Series WL15, WL16, W451
Collapse Burst 149.39 psi, 10.3 bar
Overall Length 9.28 in, 235.7 mm
Style Cartridge
Weight 1.7 LB
EAN or UPC 742330175187
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison