Product details
- 2.86 in Outside Diameter
- Cartridge Style
Specifications
Collapse Burst (mm) | 149 |
Outer Diameter (mm) | 72.6 |
Media Type | Synthetic |
Overall Length (in) | 5.67 |
Inner Diameter (mm) | 36 |
Collapse Burst (in) | 10.3 |
Inner Diameter (in) | 1.42 |
Element Description | Air Primary |
Efficiency Beta | 23 Micron @ Beta 1000 |
Efficiency Beta 1000 | 23 micron |
Outer Diameter (in) | 2.86 |
Overall Length (mm) | 144 |
Seal Material | Viton |
Style | Cartridge |
Weight | 1.0 LB |
EAN or UPC | 742330190265 |