Skip to content Skip to navigation menu
Cartridge Fuel Filter

P567071

Cartridge Fuel Filter
Item #102283355
  • 1.74 in Outside Diameter
  • Cartridge Style
Cartridge Fuel Filter
    Shipment Options
  • 1.74 in Outside Diameter
  • Cartridge Style
Element Description Hydraulic Cartridge
I.D. 0.78 in, 19.7 mm
O.D. 1.74 in, 44.2 mm
Inner Diameter (mm) 19.7
DT Part No. DT-N-2-14UM
Overall Length (mm) 203.56
Gasket OD (in) 0.94
Outer Diameter (mm) 44.2
Efficiency Beta 12 Micron @ Beta 1000
Gasket ID (in) 0.74
Gasket OD (mm) 23.96
Outer Diameter (in) 1.74
Seal Material Viton
Collapse Burst (in) 10.3
Overall Length (in) 8.01
Collapse Burst (mm) 149
Efficiency Beta 1000 12 micron
Media Type Synthetic
Inner Diameter (in) 0.78
Gasket ID (mm) 18.72
Style Cartridge
Collapse Burst 149.39 psi, 10.3 bar
Gasket I.D. 0.74 in, 18.72 mm
Gasket O.D. 0.94 in, 23.96 mm
Overall Length 8.01 in, 203.56 mm
Weight 0.4 LB
EAN or UPC 742330962862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison