Product details
- Fuel Filter
Specifications
Bypass Valve Setting LR (PSI) | 25 psi |
Bypass Valve Setting LR (BAR) | 1.7 bar |
Overall Length (mm) | 466 |
Family Name | WL16 Series Hydraulic Filter |
Overall Length (in) | 18.35 |
Filter Series | WL16 |
Weight | 9.5 LB |
EAN or UPC | 742330977620 |