- Fuel Filter
Bypass Valve | Yes |
Bypass Valve Setting LR (BAR) | 1.7 bar |
Bypass Valve Setting LR | 24.66 psi, 1.7 bar |
Overall Length (mm) | 572 |
Overall Length (in) | 22.52 |
Filter Series | WL16 |
Bypass Valve Setting LR (PSI) | 25 psi |
Inlet Size | 1 1/2 SAE 4 Bolt Code 61 |
Outlet Size | 1 1/2 NPT |
Family Name | WL16 Series Hydraulic Filter |
Series | WL16 |
Overall Length | 22.52 in, 572 mm |
Weight | 12.9 LB |
EAN or UPC | 742330977651 |