
- Fuel Filter
Filter Series | WL16 |
Bypass Valve | Yes |
Overall Length (mm) | 572 |
Bypass Valve Setting LR | 50.76 psi, 3.5 bar |
Overall Length (in) | 22.52 |
Bypass Valve Setting LR (PSI) | 51 psi |
Outlet Size | 1 1/2 NPT |
Inlet Size | 1 1/2 SAE 4 Bolt Code 61 |
Family Name | WL16 Series Hydraulic Filter |
Bypass Valve Setting LR (BAR) | 3.5 bar |
Series | WL16 |
Overall Length | 22.52 in, 572 mm |
Weight | 13.1 LB |
EAN or UPC | 742330977668 |
