- 1 5/8-12 UN Inlet Size
- 1 5/8-12 UN Outlet Size
Length | 5.39 in, 136.8 mm |
Height | 3.7 in, 94 mm |
Filter-to-Head Thread | 1 1/4 BSP/G & 1 1/2-16 UN |
Family Name | SP50/60 Series Engine Cylinder Head Assembly |
Inlet Size | 1 5/8-12 UN |
Bypass Valve | NO |
Height (mm) | 94 |
Length (in) | 5.39 |
Height (in) | 3.7 |
Filter Series | SP50/60 |
Series | SP50/60 |
Length (mm) | 136.8 |
Outlet Size | 1 5/8-12 UN |
Thread Size | 1 1/4 BSP/G, 1 1/2-16 UN |
Weight | 2.1 LB |
EAN or UPC | 742330224960 |