Product details
- 1.83 in Outside Diameter
- Cartridge Style
Specifications
Filter Series | 209 SRT |
Overall Length (in) | 7.51 |
Media Brand | Synteq™ |
Seal Material | Viton |
Overall Length (mm) | 190.8 |
Outer Diameter (mm) | 46.5 |
O.D. | 1.83 in, 46.5 mm |
Efficiency Beta 1000 | 23 micron |
Outer Diameter (in) | 1.83 |
Efficiency Beta | 23 Micron @ Beta 1000 |
Series | 209 SRT |
Overall Length | 7.51 in, 190.8 mm |
Style | Cartridge |
Weight | 0.0 LB |
EAN or UPC | 742330231098 |