Product details
- 2.12 in Outside Diameter
- Cartridge Style
Specifications
O.D. | 2.12 in, 53.9 mm |
Length (mm) | 112.9 |
Filter Series | 299 SRT |
Efficiency Beta | 8 Micron @ Beta 1000 |
Media Brand | Synteq™ |
Length (in) | 4.44 |
Outer Diameter (in) | 2.12 |
Efficiency Beta 1000 | 8 micron |
Seal Material | Viton |
Outer Diameter (mm) | 53.9 |
Length | 4.44 in, 112.9 mm |
Series | 299 SRT |
Style | Cartridge |
Weight | 0.0 LB |
EAN or UPC | 7423302325900 |