Product details
- 2.12 in Outside Diameter
- Cartridge Style
Specifications
Filter Series | 299 SRT |
Length | 8.46 in, 214.9 mm |
Outer Diameter (in) | 2.12 |
Length (in) | 8.46 |
O.D. | 2.12 in, 53.9 mm |
Media Brand | Synteq™ |
Efficiency Beta 1000 | 5 micron |
Outer Diameter (mm) | 53.9 |
Seal Material | Viton |
Efficiency Beta | 5 Micron @ Beta 1000 |
Length (mm) | 214.9 |
Style | Cartridge |
Series | 299 SRT |
Weight | 0.7 LB |
EAN or UPC | 7423302326372 |