Product details
- 6 in Outside Diameter
Specifications
Outer Diameter (mm) | 152.4 |
Length (in) | 11.35 |
Gasket OD (in) | 4.76 |
Efficiency Beta | 5 Micron @ Beta 1000 |
Inner Diameter (in) | 3.06 |
Length (mm) | 288.3 |
Outer Diameter (in) | 6 |
Inner Diameter (mm) | 77.7 |
Efficiency Beta 1000 | 5 micron |
I.D. | 3.06 in, 77.7 mm |
Length | 11.35 in, 288.3 mm |
O.D. | 6 in, 152.4 mm |
Gasket OD (mm) | 120.9 |
Gasket O.D. | 4.76 in, 120.9 mm |
Weight | 3.6 LB |
EAN or UPC | 742330233825 |