Product details
- 3.42 in Outside Diameter
Specifications
Collapse Burst (in) | 10.3 |
Length (mm) | 120.4 |
Bypass Valve Setting LR (BAR) | 1.72 bar |
Outer Diameter (in) | 3.42 |
O.D. | 3.42 in, 86.87 mm |
Seal Material | Viton |
Length (in) | 4.74 |
Media Brand | DT High-Performance |
Maximum Operating Temperature | 121 °C |
Outer Diameter (mm) | 86.87 |
Efficiency Beta 1000 | 12 micron |
Bypass Valve Setting LR (PSI) | 25 psi |
Efficiency Beta | 12 Micron @ Beta 1000 |
Collapse Burst (mm) | 149 |
Length | 4.74 in, 120.4 mm |
Operating Temperature [Max] | 249.8 °F |
Bypass Valve | Yes |
Collapse Burst | 149.39 psi, 10.3 bar |
Bypass Valve Setting LR | 24.95 psi, 1.72 bar |
Weight | 1.0 LB |
EAN or UPC | 7423302316618 |