Skip to content Skip to navigation menu


P580316

Fuel Filter

Item #117461089
each
    Shipment Options

Product details

  • 5.76 in Outside Diameter

Specifications

Inner Diameter (in) 1.73
Length 11.17 in, 283.7 mm
Inner Diameter (mm) 43.9
Outer Diameter (mm) 146.2
Outer Diameter (in) 5.76
I.D. 1.73 in, 43.9 mm
Length (in) 11.17
Seal Material Nitrile
Efficiency Beta 12 Micron @ Beta 1000
Efficiency Beta 1000 12 micron
Length (mm) 283.7
Collapse Burst (in) 24.1
Collapse Burst (mm) 350
O.D. 5.76 in, 146.2 mm
Collapse Burst 349.54 psi, 24.1 bar
Weight 0.0 LB
EAN or UPC 742330232514
Close Compare List Open Compare List Toggle

Product Comparison