Product details
- 3.15 in Outside Diameter
- Cartridge Style
Specifications
Efficiency Test Std | ISO 16889 |
Outer Diameter (mm) | 80.1 |
Efficiency Beta | 12 Micron @ Beta 1000 |
Media Type | Synthetic |
Inner Diameter (in) | 1.98 |
Length (mm) | 421.1 |
O.D. | 3.15 in, 80.1 mm |
Collapse Burst (in) | 10 |
Seal Material | Nitrile |
Length | 16.58 in, 421.1 mm |
Collapse Burst (mm) | 145 |
Length (in) | 16.58 |
Outer Diameter (in) | 3.15 |
Efficiency Beta 1000 | 12 micron |
I.D. | 1.98 in, 50.3 mm |
Inner Diameter (mm) | 50.3 |
Style | Cartridge |
Collapse Burst | 145.04 psi, 10 bar |
Weight | 1.3 LB |
EAN or UPC | 7423302319824 |