Product details
- 8.06 Length (in)
- 3.42 Outer Diameter (in)
Specifications
Overall Length (mm) | 115.82 |
Seal Material | Viton |
Media Type | Synthetic |
Collapse Burst (in) | 10.3 |
Efficiency Beta | 23 Micron @ Beta 1000 |
Outer Diameter (in) | 2.12 |
Efficiency Beta 1000 | 23 MICRON |
Inlet Diameter (mm) | 24.99 |
Outer Diameter (mm) | 53.9 |
Inlet Diameter (in) | 0.98 |
Collapse Burst (mm) | 149 |
Overall Length (in) | 4.56 |
Weight | 0.0 LB |
EAN or UPC | 742330236444 |