Product details
- 5.72 Outer Diameter (in)
Specifications
Media Type | Synthetic |
Collapse Burst (in) | 10.3 |
Inlet Diameter (mm) | 24.99 |
Outer Diameter (mm) | 53.9 |
Efficiency Beta | 4 Micron @ Beta 1000 |
Overall Length (mm) | 217.7 |
Seal Material | Viton |
Overall Length (in) | 8.57 |
Collapse Burst (mm) | 149 |
Outer Diameter (in) | 2.12 |
Inlet Diameter (in) | 0.98 |
Efficiency Beta 1000 | 4 MICRON |
Weight | 0.0 LB |
EAN or UPC | 742330236451 |