Product details
- 9.17 Length (in)
- 2.17 Outer Diameter (in)
Specifications
Media Type | Synthetic |
Outer Diameter (mm) | 53.9 |
Overall Length (in) | 13.89 |
Overall Length (mm) | 352.83 |
Collapse Burst (mm) | 149 |
Inlet Diameter (mm) | 24.99 |
Inlet Diameter (in) | 0.98 |
Efficiency Beta 1000 | 4 MICRON |
Efficiency Beta | 4 Micron @ Beta 1000 |
Collapse Burst (in) | 10.3 |
Outer Diameter (in) | 2.12 |
Seal Material | Viton |
Weight | 0.0 LB |
EAN or UPC | 742330236505 |