Skip to content Skip to navigation menu


P580608

Cartridge Fuel Filter

Item #117369151
each
    Shipment Options

Product details

  • 2.12 in Outside Diameter
  • Cartridge Style

Specifications

Seal Material Viton
Overall Length (mm) 522.76
Inlet Diameter (in) 0.98
Outer Diameter (mm) 53.9
Outer Diameter (in) 2.12
Efficiency Beta 5 Micron @ Beta 1000
Inlet Diameter (mm) 24.99
Collapse Burst (in) 10.3
Efficiency Beta 1000 5 micron
O.D. 2.12 in, 53.9 mm
Overall Length (in) 20.58
Media Type Synthetic
Collapse Burst (mm) 149
Inlet Diameter 0.98 in, 24.99 mm
Style Cartridge
Overall Length 20.58 in, 522.76 mm
Collapse Burst 149.39 psi, 10.3 bar
Weight 1.3 LB
EAN or UPC 742330236567
Close Compare List Open Compare List Toggle

Product Comparison