Skip to content Skip to navigation menu


P580610

Cartridge Fuel Filter

Item #117369153
each
    Shipment Options

Product details

  • 2.12 in Outside Diameter
  • Cartridge Style

Specifications

Media Type Synthetic
Inlet Diameter (mm) 24.99
Collapse Burst (mm) 149
Inlet Diameter (in) 0.98
Efficiency Beta 1000 12 micron
Efficiency Beta 12 Micron @ Beta 1000
Outer Diameter (mm) 53.9
Overall Length (in) 20.58
Collapse Burst (in) 10.3
Outer Diameter (in) 2.12
Seal Material Viton
O.D. 2.12 in, 53.9 mm
Overall Length (mm) 522.76
Collapse Burst 149.39 psi, 10.3 bar
Style Cartridge
Inlet Diameter 0.98 in, 24.99 mm
Overall Length 20.58 in, 522.76 mm
Weight 1.3 LB
EAN or UPC 742330236581
Close Compare List Open Compare List Toggle

Product Comparison