Skip to content Skip to navigation menu


P580620

Cartridge Fuel Filter

Item #117461194
each
    Shipment Options

Product details

  • 2.12 in Outside Diameter
  • Cartridge Style

Specifications

Overall Length (in) 13.89
Collapse Burst (mm) 149
Seal Material Viton
Efficiency Beta 1000 12 micron
Collapse Burst (in) 10.3
Media Type Synthetic
Efficiency Beta 12 Micron @ Beta 1000
O.D. 2.12 in, 53.9 mm
Inlet Diameter (in) 1.73
Overall Length (mm) 352.81
Outer Diameter (in) 2.12
Inlet Diameter (mm) 43.94
Outer Diameter (mm) 53.9
Inlet Diameter 1.73 in, 43.94 mm
Collapse Burst 149.39 psi, 10.3 bar
Overall Length 13.89 in, 352.81 mm
Style Cartridge
Weight 0.0 LB
EAN or UPC 742330237021
Close Compare List Open Compare List Toggle

Product Comparison