Product details
- 2.12 Outer Diameter (in)
Specifications
Outer Diameter (in) | 2.12 |
Collapse Burst (mm) | 149 |
Efficiency Beta 1000 | 12 MICRON |
Outer Diameter (mm) | 53.9 |
Collapse Burst (in) | 10.3 |
Seal Material | Viton |
Inlet Diameter (mm) | 43.94 |
Efficiency Beta | 12 Micron @ Beta 1000 |
Overall Length (mm) | 522.99 |
Overall Length (in) | 20.59 |
Inlet Diameter (in) | 1.73 |
Media Type | Synthetic |
Weight | 0.0 LB |
EAN or UPC | 742330237076 |