Product details
- Lube Filter
Specifications
Outer Diameter (in) | 3.5 |
Length | 5.43 in, 138 mm |
Outer Diameter (mm) | 89 |
Length (in) | 5.43 |
O.D. | 3.5 in, 89 mm |
Length (mm) | 138 |
Weight | 0.4 LB |
EAN or UPC | 742330233627 |
Have an account? Sign in
Outer Diameter (in) | 3.5 |
Length | 5.43 in, 138 mm |
Outer Diameter (mm) | 89 |
Length (in) | 5.43 |
O.D. | 3.5 in, 89 mm |
Length (mm) | 138 |
Weight | 0.4 LB |
EAN or UPC | 742330233627 |