Product details
- 4.5 in Outside Diameter
- Cartridge Style
Specifications
Length (mm) | 362.6 |
Efficiency Beta 1000 | 5 micron |
Length (in) | 14.28 |
Efficiency Beta | 5 Micron @ Beta 1000 |
Outer Diameter (in) | 4.5 |
Seal Material | Viton |
Inner Diameter (mm) | 55.9 |
Length | 14.28 in, 362.6 mm |
Media Type | Synthetic |
Outer Diameter (mm) | 114.3 |
Inner Diameter (in) | 2.2 |
Style | Cartridge |
Weight | 0.0 LB |
EAN or UPC | 742330235690 |