Skip to content Skip to navigation menu


P580942

Cartridge Fuel Filter

Item #117369156
each
    Shipment Options

Product details

  • 4.5 in Outside Diameter
  • Cartridge Style

Specifications

Inner Diameter (mm) 55.9
Length (in) 14.28
Length (mm) 362.6
Length 14.28 in, 362.6 mm
I.D. 2.2 in, 55.9 mm
Efficiency Beta 1000 23 micron
Efficiency Beta 23 Micron @ Beta 1000
Media Type Synthetic
Seal Material Viton
O.D. 4.5 in, 114.3 mm
Outer Diameter (mm) 114.3
Inner Diameter (in) 2.2
Outer Diameter (in) 4.5
Style Cartridge
Weight 2.3 LB
EAN or UPC 742330235720
Close Compare List Open Compare List Toggle

Product Comparison