Product details
- 4.5 in Outside Diameter
- Cartridge Style
Specifications
Length | 23.56 in, 598.4 mm |
Outer Diameter (mm) | 114.3 |
Media Type | Synthetic |
Length (in) | 23.56 |
Inner Diameter (mm) | 55.9 |
Seal Material | Viton |
Inner Diameter (in) | 2.2 |
Efficiency Beta | 23 Micron @ Beta 1000 |
Efficiency Beta 1000 | 23 micron |
Outer Diameter (in) | 4.5 |
Length (mm) | 598.4 |
Style | Cartridge |
Weight | 2.0 LB |
EAN or UPC | 742330235768 |