Product details
- 9.57 Length (in)
- 4.29 Outer Diameter (in)
Specifications
Outer Diameter (mm) | 114.3 |
Efficiency Beta 1000 | 30 MICRON |
Efficiency Beta | 30 Micron @ Beta 1000 |
Seal Material | Viton |
Media Type | Cellulose, Water Absorbent |
Length | 14.28 in, 362.6 mm |
Inner Diameter (mm) | 55.9 |
Length (in) | 14.28 |
Length (mm) | 362.6 |
Outer Diameter (in) | 4.5 |
Inner Diameter (in) | 2.2 |
Weight | 0.0 LB |
EAN or UPC | 742330235737 |