
- Engine Filter
Length | 26.18 in, 664.9 mm |
Length (mm) | 664.9 |
Efficiency Test Std | ISO 5011 |
Width (in) | 5.23 |
Height (mm) | 235.6 |
Width | 5.23 in, 132.8 mm |
Height | 9.28 in, 235.6 mm |
Length (in) | 26.18 |
Media Brand | PowerCore® |
Width (mm) | 132.8 |
Height (in) | 9.28 |
Media Type | Cellulose |
Style | Panel |
Efficiency | 99.95 |
Type | Engine |
Weight | 5.01 LB |
EAN or UPC | 742330198353 |
