Product details
- Filter
applications
- JOHN DEERE AT191102
Specifications
Length (in) | 9.33 |
Width | 6.37 in, 161.9 mm |
Length (mm) | 237 |
Height | 2.43 in, 61.7 mm |
Efficiency Test Std | SAE J727 |
Width (in) | 6.37 |
Width (mm) | 161.9 |
Length | 9.33 in, 237 mm |
Height (in) | 2.43 |
Height (mm) | 61.7 |
Weight | 0.85 LB |
EAN or UPC | 742330222713 |