Product details
- Primary Filter
Specifications
Length | 17.34 in, 440.4 mm |
Family | PSD |
Height (mm) | 335 |
Width (in) | 9.96 |
Width | 10 in, 254 mm |
Width (mm) | 253 |
Length (mm) | 441 |
Height (in) | 13.19 |
Efficiency Test Std | ISO 5011 |
Length (in) | 17.36 |
Height | 13.17 in, 334.5 mm |
Media Brand | PowerCore® |
Type | Primary |
Weight | 9.2 LB |
EAN or UPC | 742330963951 |