Product details
- Safety Filter
applications
- LIEBHERR 11822828
Specifications
Outer Diameter (in) | 5.46 |
Inner Diameter (in) | 4.33 |
Inner Diameter (mm) | 109.9 |
Outside Dia. | 5.46 in, 138.7 mm |
Body Diameter Maximum (in) | 5.75 |
Length (in) | 18.71 |
Length (mm) | 475.3 |
Body Diameter Maximum (mm) | 146 |
Outer Diameter (mm) | 138.7 |
Length | 18.71 in, 475.3 mm |
Type | Safety |
Weight | 2.6 LB |
EAN or UPC | 7423309844756 |