Product details
- Ventilation Filter
Specifications
Length | 5.91 in, 150 mm |
Height | 1.02 in, 26 mm |
Height (in) | 1.02 |
Width (in) | 4.53 |
Width | 4.53 in, 115 mm |
Width (mm) | 115 |
Length (in) | 5.91 |
Length (mm) | 150 |
Height (mm) | 26 |
Type | Ventilation |
Style | Panel |
Weight | 0.2 LB |
EAN or UPC | 742330980057 |