Skip to content Skip to navigation menu
Primary Filter

P628390

Primary Filter
Item #114688673
  • Primary Filter
Primary Filter
    Shipment Options
  • Primary Filter
Outside Dia. 4.32 in, 109.7 mm
Inner Diameter (in) 2.55
Outer Diameter (mm) 109.7
Efficiency Test Std ISO 5011
Length 6.68 in, 169.6 mm
Length (in) 6.68
Length (mm) 169.6
Inner Diameter (mm) 64.7
Outer Diameter (in) 4.32
Media Type Cellulose
Style Radialseal
I.D. 2.55 in, 64.7 mm
Efficiency 99.9
Type Primary
O.D. 4.32 in, 109.7 mm
Weight 0.8 LB
EAN or UPC 7423309814810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison