Product details
- Ventilation Filter
Specifications
Width (in) | 5.28 |
Length (in) | 10.08 |
Width | 5.28 in, 134 mm |
Height (mm) | 10 |
Width (mm) | 134 |
Height | 0.39 in, 10 mm |
Length | 10.08 in, 256 mm |
Length (mm) | 256 |
Height (in) | 0.39 |
Type | Ventilation |
Style | Panel |
Media Type | High-Loft |
Weight | 0.1 LB |
EAN or UPC | 742330981030 |