Product details
- Safety Filter
applications
- DONALDSON POWERPLEAT 11
Specifications
Outer Diameter (mm) | 116.5 |
Length (mm) | 435.7 |
Outer Diameter (in) | 4.59 |
Outside Dia. | 4.59 in, 116.5 mm |
Length | 17.15 in, 435.7 mm |
Length (in) | 17.15 |
Family | PowerPleat |
Type | Safety |
Media Type | Safety |
O.D. | 4.59 in, 116.5 mm |
Weight | 0.8 LB |
EAN or UPC | 7423309848716 |