Product details
- Primary Filter
Specifications
Inner Diameter (mm) | 125.8 |
Inner Diameter (in) | 4.95 |
Outer Diameter (mm) | 228 |
Outer Diameter (in) | 8.98 |
Efficiency Test Std | ISO5011 |
Length (mm) | 490.3 |
Family | PowerPleat |
Length | 19.3 in, 490.3 mm |
Outside Dia. | 8.98 in, 228 mm |
Length (in) | 19.3 |
Style | Radialseal |
O.D. | 8.98 in, 228 mm |
Efficiency | 99.9 |
Type | Primary |
Media Type | Cellulose |
I.D. | 4.95 in, 125.8 mm |
Weight | 4.2 LB |
EAN or UPC | 7423309845050 |